Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 400 kcmi
Mfr # LCAF400-12-6
Zoro # G2775004
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.4"
- Color Code Brown
- Overall Length 4.65 in
- Features Corrosion Resistant, Angled Connector
- Panduit Die Index Number P87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF400-12-6
- Zoro # G2775004
- UPC # 7498355669
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 6.4" |
Overall Length | 4.65 in |
Barrel Length (In.) | 2.2 |
Overall Length (mm) | 118.1 |
Tongue Width (In.) | 1.7 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (In.) | 2.25 |
Tongue Width (mm) | 43.2 |
DLO Copper Flex Conductor Size (kcmil) | 400 |
Wire Strip Length (mm) | 57.2 |
Barrel Length (mm) | 55.9 |
Class M Copper Flex Conductor Size (kcmil) | 400 |
Class K Copper Flex Conductor Size (kcmil) | 400 |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.65 |
Description
Copper Compression Lug, 1 Hole, 400 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-7000)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- Panduit Lugs & Split Bolts