Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 400 kcmi
Mfr # LCA400-12H-6
Zoro # G2754808
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Color Code Blue
- Overall Length 2.85 in
- Features Corrosion Resistant, 45° Angled Connector
- Standards Met C22.2 No. 65-13, 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA400-12H-6
- Zoro # G2754808
- UPC # 7498386976
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.8" |
Overall Length | 2.85 in |
Overall Length (mm) | 72.4 |
Overall Length (In.) | 2.85 |
Tongue Width (In.) | 1.39 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (mm) | 35.3 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 400 |
Wire Strip Length (mm) | 39.7 |
Barrel Length (mm) | 38.1 |
Barrel Length (In.) | 1.5 |
Description
Copper Compression Lug, 1 Hole, 400 kcmil, 1/2 (12.7mm) Stud, 45° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- PANDUIT Tt, Heatshrnk, .5"x.25", .13"dia, Wh, 10000pc (H050X025H1T-B)
- GENERAC Carburetor (0A4600)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- Panduit Compression Lugs