Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG, Short Barrel, LCAS4/0-38F-X
Mfr # LCAS4/0-38F-X
Zoro # G2798576
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tin-Plated Copper
- Length 1.6"
- Overall Length 1.84 in
- Features 90° Angled Connector
- Stud Hole Size In. (mm) 3/8 (9.5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAS4/0-38F-X
- Zoro # G2798576
- UPC # 7498386945
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.6" |
Overall Length | 1.84 in |
Stud Hole Size In. (mm) | 3/8 (9.5) |
Barrel Length (In.) | 0.91 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 9.5 |
Conductor Size | 4/0 AWG Code |
Length In (mm) | 1.84 (46.7) |
Wire Strip Length In. (mm) | 1 (25.4) |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 25.4 |
Length (In.) | 1.84 |
Tongue Width (In.) | 1.06 |
Copper Conductor Size | 4/0 AWG |
Barrel Length In. (mm) | 0.91 (23.1) |
Wire Strip Length (In.) | 1 |
Tongue Width In. (mm) | 1.06 (26.9) |
Barrel Length (mm) | 23.1 |
Length (mm) | 46.7 |
Code Conductor Size | 4/0 AWG Code |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG, Short Barrel, 3/8 (9.5mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 208/120V AC, A Curve (QOB330GFI)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly (CS8164)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Copper Lug Standard Barrel One Hole Compression Connector (LCA2/0-38-X)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- ILSCO Copper Mechanical Lug Offset, Condu, PK3 (SLU-125-EC)
- Panduit Compression Lugs