Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG,
Mfr # LCAXN4/0-56-X
Zoro # G2750477
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Overall Length 2.55 in
- Features Corrosion Resistant, Angled Connector
- Copper Conductor Size (kcmil) 212
- Stud Hole Size (In.) 45062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN4/0-56-X
- Zoro # G2750477
- UPC # 7498339839
- Country of Origin India
- Category Compression Lugs
Dimensions
Length | 4.5" |
Overall Length | 2.55 in |
Copper Conductor Size (kcmil) | 212 |
Stud Hole Size (In.) | 45062 |
Tongue Width (mm) | 20.6 |
Overall Length (In.) | 2.55 |
Overall Length (mm) | 64.8 |
Barrel Length (In.) | 1.03 |
Wire Strip Length (In.) | 10625 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (mm) | 26.2 |
Wire Strip Length (mm) | 75 |
Tongue Width (In.) | 0.81 |
Copper Conductor Size (AWG) | 36617 |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG, Narrow Tongue, 5/16 (7.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG13V09)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- Panduit Lugs & Split Bolts