Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG
Mfr # LCAX4/0-58H-X
Zoro # G2789220
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Code Purple
- Overall Length 2.58 in
- Features 45° Angled Connector, Corrosion Resistant
- Stud Hole Size (In.) 45054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX4/0-58H-X
- Zoro # G2789220
- UPC # 7498343568
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.6" |
Overall Length | 2.58 in |
Stud Hole Size (In.) | 45054 |
Overall Length (mm) | 65.5 |
Tongue Width (mm) | 30.2 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (mm) | 15.9 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (mm) | 26.2 |
Wire Strip Length (mm) | 27 |
Overall Length (In.) | 2.58 |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG Flex, 5/8 (15.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1-1/2 to 1In (RB150-100)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (2151)
- LEVITON GFI Receptacle (GFWT1-W)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- Panduit Compression Lugs