Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG
Mfr # LCAX4/0-56H-X
Zoro # G2794105
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Color Code Purple
- Overall Length 2.26 in
- Features Corrosion Resistant, 45° Angled Connector
- Class G Copper Flex Conductor Size (AWG) 36617
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-56H-X
- Zoro # G2794105
- UPC # 7498343559
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.3" |
Overall Length | 2.26 in |
Class G Copper Flex Conductor Size (AWG) | 36617 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Tongue Width (mm) | 30.2 |
Overall Length (mm) | 57.4 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (In.) | 1.19 |
Overall Length (In.) | 2.26 |
Barrel Length (mm) | 26.2 |
Stud Hole Size (mm) | 7.9 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (In.) | 45062 |
Wire Strip Length (mm) | 27 |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG Flex, 5/16 (7.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- Panduit Lugs & Split Bolts