Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG
Mfr # LCAX4/0-14H-X
Zoro # G2804639
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2"
- Color Code Purple
- Overall Length 2.03 in
- Features Corrosion Resistant, 45° Angled Connector
- Overall Length (mm) 51.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4/0-14H-X
- Zoro # G2804639
- UPC # 7498344765
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2" |
Overall Length | 2.03 in |
Overall Length (mm) | 51.6 |
Barrel Length (mm) | 26.2 |
Tongue Width (mm) | 30.2 |
Class K Copper Flex Conductor Size (AWG) | 36617 |
Barrel Length (In.) | 1.03 |
Tongue Width (In.) | 1.19 |
Class I Copper Flex Conductor Size (AWG) | 36617 |
Class M Copper Flex Conductor Size (AWG) | 36617 |
Stud Hole Size (mm) | 6.4 |
Class G Copper Flex Conductor Size (AWG) | 36617 |
Class H Copper Flex Conductor Size (AWG) | 36617 |
Overall Length (In.) | 2.03 |
Wire Strip Length (In.) | 1.0625 |
Wire Strip Length (mm) | 27 |
Stud Hole Size (In.) | 44930 |
DLO Copper Flex Conductor Size (AWG) | 36617 |
Copper Code Conductor Size (AWG) | 36617 |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG Flex, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125C)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- EATON BUSSMANN Midget Fuse Kit, FNQ, FNQ-R, KTK-R Series, 36 Fuses Included CC Class, 1/2 A to 30 A (NO.36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- Panduit Lugs & Split Bolts