Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 4/0 AWG,
Mfr # LCAF4/0-12H-X
Zoro # G2762395
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.9"
- Overall Length 2.47 in
- Features 45° Angled Connector, Corrosion Resistant
- Stud Hole Size (mm) 12.7
- Barrel Length (mm) 34.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF4/0-12H-X
- Zoro # G2762395
- UPC # 7498387723
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 5.9" |
Overall Length | 2.47 in |
Stud Hole Size (mm) | 12.7 |
Barrel Length (mm) | 34.3 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 1.35 |
Overall Length (In.) | 2.47 |
Overall Length (mm) | 62.7 |
Tongue Width (In.) | 1.17 |
Wire Strip Length (mm) | 36.5 |
Details
Features | 45° Angled Connector, Corrosion Resistant |
Tongue Thickness (In.) | 0.14 |
Tongue Thickness (mm) | 3.6 |
Tongue Angle | 45° |
Product Type | Copper Compression Connectors - Lugs |
Product Material | Copper |
Connector Details | 1 x Terminal |
Product Name | Terminal Connector |
Connector Plating | Tin |
Barrel Type | Standard Barrel Length With Inspection Window |
Product Class | Wire Termination |
Description
Copper Compression Lug, 1 Hole, 4/0 AWG, Flared Barrel, 1/2 (12.7mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 4.64 In Hole dia., Steel (WAS400)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30014)
- Panduit Compression Lugs