Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #4 AWG F
Mfr # LCAX4-10H-L
Zoro # G2805664
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Gray
- Overall Length 1.12 in
- Features 45° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX4-10H-L
- Zoro # G2805664
- UPC # 7498343396
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 1.12 in |
Barrel Length (mm) | 13.5 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 0.19 |
Overall Length (mm) | 28.5 |
Barrel Length (In.) | 0.53 |
Stud Hole Size (mm) | 4.8 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.12 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Tongue Width (mm) | 14 |
Class M Copper Flex Conductor Size (AWG) | 4 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 15.8 |
Copper Code Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Description
Copper Compression Lug, 1 Hole, #4 AWG Flex, #10 (4.8mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- SIEMENS IEC Control Relay, 2NO/2NC, 24VDC, 10A (3RH21221BB40)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- Panduit Lugs & Split Bolts