Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #4 Awg F
Mfr # LCAX4-10-L
Zoro # G204858640
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Gray
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 1.26 in
- Hole Center to Center 0.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX4-10-L
- Zoro # G204858640
- UPC # 7498343395
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.26 in |
Class M Copper Flex Conductor Size (AWG) | 4 |
Copper Code Conductor Size (AWG) | 4 |
Wire Strip Length (mm) | 15.8 |
Barrel Length (In.) | 0.53 |
DLO Copper Flex Conductor Size (AWG) | 4 |
Class G Copper Flex Conductor Size (AWG) | 4 |
Barrel Length (mm) | 13.5 |
Tongue Width (mm) | 14 |
Overall Length (In.) | 1.26 |
Overall Length (mm) | 32 |
Class K Copper Flex Conductor Size (AWG) | 4 |
Class I Copper Flex Conductor Size (AWG) | 4 |
Tongue Width (In.) | 0.55 |
Stud Hole Size (mm) | 4.8 |
Class H Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 0.19 |
Description
One-hole, flex lug, #4 AWG wire, #10 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C (9070T50D15)
- RACO Grounding Bushing, 3/4" L, 3/4" Conduit (1263DC)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Panduit Lugs & Split Bolts