Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #4 - #3
Mfr # LCA4-12F-L
Zoro # G2752769
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1"
- Color Code Gray
- Overall Length 1.59 in
- Features Corrosion Resistant, 90° Angled Connector
- Tongue Angle 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA4-12F-L
- Zoro # G2752769
- UPC # 7498312666
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1" |
Overall Length | 1.59 in |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 40.4 |
Wire Strip Length (mm) | 22.2 |
Barrel Length (In.) | 0.81 |
Tongue Width (mm) | 19.1 |
Tongue Width (In.) | 0.75 |
Barrel Length (mm) | 20.6 |
Stud Hole Size (mm) | 12.7 |
Copper Code Conductor Size (AWG) | 4 |
Overall Length (In.) | 1.59 |
Description
Copper Compression Lug, 1 Hole, #4 - #3 AWG STR, #2 AWG SOL, 1/2 (12.7mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-250-R)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- Panduit Compression Lugs