Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 Kcmi
Mfr # LCBX350-38-6
Zoro # G804858804
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Barrel Length 2.5
- Hole Center to Center 44628
- Overall Length 4.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCBX350-38-6
- Zoro # G804858804
- UPC # 7498343757
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 2.5 |
Overall Length | 4.14 in |
Overall Length (In.) | 4.14 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.54 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 63.5 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 2.5 |
Tongue Width (mm) | 39.1 |
Wire Strip Length (mm) | 65 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (mm) | 9.5 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 105.2 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Description
One-hole, flex lug, long barrel, 350 kcmil, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, Rod Closing (02203037)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- Panduit Compression Lugs