Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 Kcmi
Mfr # LCBX350-12-6
Zoro # G304858908
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Barrel Length 2.5
- Hole Center to Center 44563
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCBX350-12-6
- Zoro # G304858908
- UPC # 7498343766
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 2.5 |
Overall Length | 4.3 in |
Overall Length (In.) | 4.3 |
Stud Hole Size (In.) | 1 to 2 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 65 |
Tongue Width (In.) | 1.54 |
Tongue Width (mm) | 39.1 |
Barrel Length (mm) | 63.5 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Overall Length (mm) | 109.2 |
Barrel Length (In.) | 2.5 |
Description
One-hole, flex lug, long barrel, 350 kcmil, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (14H181)
- STEELMAN Lead/Clamp Set, For Chassis EAR (06635)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NGY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- Panduit Compression Lugs