Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 Kcmi
Mfr # LCAX350-58-6
Zoro # G704858751
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tongue Style Standard
- Overall Length 3.3 in
- Barrel Length 1.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX350-58-6
- Zoro # G704858751
- UPC # 7498343594
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 3.3 in |
Barrel Length | 1.29 |
Tongue Width - Wire Connector | 1.54 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (In.) | 45054 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.54 |
Overall Length (In.) | 3.3 |
Barrel Length (In.) | 1.29 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (mm) | 15.9 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 83.8 |
Wire Strip Length (mm) | 34.9 |
Barrel Length (mm) | 32.8 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Description
One-hole, flex lug, 350 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- HELI-TUBE 1/4 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/4 C-50)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- Panduit Compression Lugs