Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 Kcmi
Mfr # LCAX350-56-6
Zoro # G304858793
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 2.93 in
- Hole Center to Center 44687
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX350-56-6
- Zoro # G304858793
- UPC # 7498344781
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.93 in |
Barrel Length | 1.29 |
Tongue Width (In.) | 1.54 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 34.9 |
Barrel Length (In.) | 1.29 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 74.4 |
Overall Length (In.) | 2.93 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (mm) | 32.8 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (In.) | 45052 |
Description
One-hole, flex lug, 350 kcmil cable, 5/16 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- Panduit Lugs & Split Bolts