Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCAX350-38F-6
Zoro # G2803826
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Blue
- Overall Length 2.32 in
- Features Corrosion Resistant, 90° Angled Connector
- Class H Copper Flex Conductor Size (kcmil) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX350-38F-6
- Zoro # G2803826
- UPC # 7498343590
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 2.32 in |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (In.) | 44993 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (In.) | 1.29 |
Overall Length (In.) | 2.32 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 34.9 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 58.9 |
Tongue Width (In.) | 1.54 |
Barrel Length (mm) | 32.8 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil Flex, 3/8 (9.5mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 50' Length - Black (BSSCE1.00-50)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- BRYANT Occupancy Snsr Wall Swtch, Passive Infrared Motion Snsr, Auto On, Manual Adjusting, 120V AC, White (MS1000NW)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 14 AWG, 2.5 Lbs, 197' Length, 0.0675" Diameter, Red (14HNS2.5)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- Panduit Compression Lugs