Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 Kcmi
Mfr # LCAX350-38-6
Zoro # G204858657
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Standards C22.2 No. 65-13, 486A-486B File #E52164
- Overall Length 2.93 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX350-38-6
- Zoro # G204858657
- UPC # 7498343588
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.93 in |
Outside Dia. | 1.06 |
Barrel Length (mm) | 32.8 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Wire Strip Length (mm) | 34.9 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (In.) | 2.93 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 74.4 |
Barrel Length (In.) | 1.29 |
Outer Diameter (mm) | 26.92 |
Wire Strip Length (In.) | 39450 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Inside Diameter (mm) | 21.33 |
Outer Diameter (In.) | 1.06 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Stud Hole Size (In.) | 44993 |
Tongue Width (mm) | 39.1 |
Tongue Width (In.) | 1.54 |
Inside Diameter (In.) | 0.84 |
Description
The LCAX350-38-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool, 110 and 66 Blade (700-010)
- CAROL Welding Cable, 4 AWG, 250 ft., Black, EPDM (01777.35.01)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- HOFFMAN IEC Combo Str, 24 to 32A, 120V Coil, 4X Enc (VS-CE2532HPT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- Panduit Compression Lugs