Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCAX350-12H-6
Zoro # G2797928
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2"
- Color Code Blue
- Overall Length 2.78 in
- Features Corrosion Resistant, 45° Angled Connector
- Tongue Thickness (mm) 5.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX350-12H-6
- Zoro # G2797928
- UPC # 7498343592
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2" |
Overall Length | 2.78 in |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 70.6 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (mm) | 34.9 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (mm) | 39.1 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (In.) | 2.78 |
Barrel Length (mm) | 32.8 |
Tongue Width (In.) | 1.54 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Barrel Length (In.) | 1.29 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil Flex, 1/2 (12.7mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Pir Dr Ceiling 500Sqft 120-347V (OAC-P-0500-DMV)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- CAROL 20 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C1642A)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- Panduit Compression Lugs