Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCAX350-12F-6
Zoro # G2798944
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.7"
- Color Code Blue
- Overall Length 2.48 in
- Features 90° Angled Connector, Corrosion Resistant
- Overall Length (mm) 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX350-12F-6
- Zoro # G2798944
- UPC # 7498343593
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.7" |
Overall Length | 2.48 in |
Overall Length (mm) | 63 |
Barrel Length (mm) | 32.8 |
Wire Strip Length (mm) | 34.9 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Copper Code Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.54 |
Barrel Length (In.) | 1.29 |
Stud Hole Size (mm) | 12.7 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (In.) | 2.48 |
Stud Hole Size (In.) | 1 to 2 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil Flex, 1/2 (12.7mm) Stud, 90° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- Panduit Lugs & Split Bolts