Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCAF350-38-6
Zoro # G2771906
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.7"
- Color Code Blue
- Overall Length 3.49 in
- Features Angled Connector, Corrosion Resistant
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF350-38-6
- Zoro # G2771906
- UPC # 7498374453
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.7" |
Overall Length | 3.49 in |
Barrel Length (mm) | 47 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3.49 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (mm) | 88.7 |
Barrel Length (In.) | 1.85 |
Tongue Width (mm) | 39.1 |
Tongue Width (In.) | 1.54 |
Wire Strip Length (mm) | 49.2 |
Stud Hole Size (In.) | 44993 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil, Flared Barrel, 3/8 (9.5mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized (MCS50)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, Flush Mount, Gray (NS612GY)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- ILSCO Permaground Copper Lay-In Groud Lug, PK2 (GBL-4DBT-EC)
- Panduit Compression Lugs