Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCA350-58H-X
Zoro # G2758798
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.8"
- Color Code Red
- Overall Length 2.91 in
- Features 45° Angled Connector, Corrosion Resistant
- Overall Length (In.) 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA350-58H-X
- Zoro # G2758798
- UPC # 7498386970
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.8" |
Overall Length | 2.91 in |
Overall Length (In.) | 2.91 |
Stud Hole Size (mm) | 15.9 |
Wire Strip Length (In.) | 1.5 |
Barrel Length (In.) | 1.44 |
Wire Strip Length (mm) | 38.1 |
Tongue Width (mm) | 32.5 |
Overall Length (mm) | 73.9 |
Barrel Length (mm) | 36.6 |
Copper Code Conductor Size (kcmil) | 350 |
Stud Hole Size (In.) | 45054 |
Tongue Width (In.) | 1.28 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil, 5/8 (15.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 1 Gang, Rectangular, Metallic (SB3083W)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-MRL-V)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCB6-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Panduit Compression Lugs