Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 350 kcmi
Mfr # LCA350-12H-X
Zoro # G2750626
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.5"
- Color Code Red
- Overall Length 2.7 in
- Features Corrosion Resistant, 45° Angled Connector
- Wire Strip Length (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA350-12H-X
- Zoro # G2750626
- UPC # 7498386968
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.5" |
Overall Length | 2.7 in |
Wire Strip Length (In.) | 1.5 |
Barrel Length (In.) | 1.44 |
Overall Length (mm) | 68.6 |
Barrel Length (mm) | 36.6 |
Overall Length (In.) | 2.7 |
Wire Strip Length (mm) | 38.1 |
Tongue Width (In.) | 1.28 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Copper Code Conductor Size (kcmil) | 350 |
Description
Copper Compression Lug, 1 Hole, 350 kcmil, 1/2 (12.7mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Gray, Matte, 2.56" Hole Dia. (HW-FGHP-150-200)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 12VDC (MC7003631H)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 25 A, Reversing: No (DPE25G7)
- POWER FIRST 6ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD5)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- Panduit Compression Lugs