Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 kcmi
Mfr # LCAX300-58F-6
Zoro # G2796220
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5"
- Color Code Red
- Overall Length 2.58 in
- Features 90° Angled Connector, Corrosion Resistant
- Copper Code Conductor Size (kcmil) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX300-58F-6
- Zoro # G2796220
- UPC # 7498343587
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.5" |
Overall Length | 2.58 in |
Copper Code Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 1.19 |
Overall Length (In.) | 2.58 |
Wire Strip Length (In.) | 1.25 |
Barrel Length (mm) | 30.2 |
Stud Hole Size (In.) | 45054 |
Class I Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 35.3 |
Stud Hole Size (mm) | 15.9 |
Class H Copper Flex Conductor Size (kcmil) | 300 |
Wire Strip Length (mm) | 31.8 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (In.) | 1.39 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Class G Copper Flex Conductor Size (kcmil) | 300 |
Overall Length (mm) | 65.5 |
Description
Copper Compression Lug, 1 Hole, 300 kcmil Flex, 5/8 (15.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cs8164N.Oem Marinco 50A 3Ph 480V A.C. Connector Master (CS8164N.OEM)
- QUICKCABLE Primary Wire, 1 Cond, Tin, 12 Ga, Red, 100ft. (251502-100)
- MURR ELEKTRONIK EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75, UL/CSA (8000-88010-3590500)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- Panduit Compression Lugs