Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 kcmi
Mfr # LCAX300-38F-6
Zoro # G2797088
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.8"
- Color Code Red
- Overall Length 2.37 in
- Features Corrosion Resistant, 90° Angled Connector
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX300-38F-6
- Zoro # G2797088
- UPC # 7498343581
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 6.8" |
Overall Length | 2.37 in |
Class I Copper Flex Conductor Size (kcmil) | 300 |
Class H Copper Flex Conductor Size (kcmil) | 300 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Overall Length (In.) | 2.37 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 30.2 |
Class G Copper Flex Conductor Size (kcmil) | 300 |
Overall Length (mm) | 60.2 |
Wire Strip Length (mm) | 31.8 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.39 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 35.3 |
Wire Strip Length (In.) | 1.25 |
Barrel Length (In.) | 1.19 |
Description
Copper Compression Lug, 1 Hole, 300 kcmil Flex, 3/8 (9.5mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- S&C Fuse Link, 150A, 7200V AC (131250)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (TR-50221-12)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- Panduit Compression Lugs