Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 Kcmi
Mfr # LCAX300-12F-6
Zoro # G604858684
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 2.37 in
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX300-12F-6
- Zoro # G604858684
- UPC # 7498343584
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.37 in |
Barrel Length | 1.19 |
Tongue Width (In.) | 1.39 |
Wire Strip Length (mm) | 31.8 |
Barrel Length (In.) | 1.19 |
Class G Copper Flex Conductor Size (kcmil) | 300 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Stud Hole Size (mm) | 12.7 |
Class I Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 35.3 |
Stud Hole Size (In.) | 1 to 2 |
Class H Copper Flex Conductor Size (kcmil) | 300 |
Wire Strip Length (In.) | 1.25 |
Barrel Length (mm) | 30.2 |
Overall Length (In.) | 2.37 |
Overall Length (mm) | 60.2 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Description
One-hole, flex lug, 300 kcmil cable, 1/2 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Heat Sink, Panel, 2.06 in. W (SSRHP25)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 5A, 300V AC, 10kA at 300V AC (GLR-5)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- Panduit Compression Lugs