Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 Kcmi
Mfr # LCAX300-12-6
Zoro # G604858219
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Red
- Hole Center to Center 44563
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Standards CSA certified C22.2 No. 65-13, UL listed 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX300-12-6
- Zoro # G604858219
- UPC # 7498343582
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.19 |
Overall Length | 2.91 in |
DLO Copper Flex Conductor Size (kcmil) | 313.1 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Wire Strip Length (mm) | 31.8 |
Class G Copper Flex Conductor Size (kcmil) | 300 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 30.2 |
Class I Copper Flex Conductor Size (kcmil) | 300 |
Stud Hole Size (mm) | 12.7 |
Class H Copper Flex Conductor Size (kcmil) | 300 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 1.19 |
Overall Length (In.) | 2.91 |
Tongue Width (In.) | 1.39 |
Wire Strip Length (In.) | 1.25 |
Tongue Width (mm) | 35.3 |
Overall Length (mm) | 73.9 |
Description
One-hole, flex lug, 300 kcmil cable, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 11 in D, NEMA 1, Hinged (N1C202410LP)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- Panduit Lugs & Split Bolts