Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 kcmi
Mfr # LCAF300-58-6
Zoro # G2768248
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Red
- Overall Length 3.58 in
- Features Corrosion Resistant, Angled Connector
- UL Temperature Rating (°C) 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF300-58-6
- Zoro # G2768248
- UPC # 7498355800
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 3.58 in |
Barrel Length (mm) | 42 |
Wire Strip Length (In.) | 1.75 |
Wire Strip Length (mm) | 44.5 |
Stud Hole Size (In.) | 45054 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Overall Length (In.) | 3.58 |
Overall Length (mm) | 90.9 |
Stud Hole Size (mm) | 15.9 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Barrel Length (In.) | 1.65 |
Tongue Width (In.) | 1.39 |
Tongue Width (mm) | 35.3 |
Description
Copper Compression Lug, 1 Hole, 300 kcmil, Flared Barrel, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1513)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- MAX Brazed Seam Lug, 6 ga., 5/16", PK100 (107132-100)
- Panduit Lugs & Split Bolts