Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 kcmi
Mfr # LCA300-58-X
Zoro # G2759769
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3"
- Color Code White
- Overall Length 3.26 in
- Features Angled Connector, Corrosion Resistant
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA300-58-X
- Zoro # G2759769
- UPC # 7498390197
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.3" |
Overall Length | 3.26 in |
Tongue Width (mm) | 30.2 |
Stud Hole Size (In.) | 45054 |
Barrel Length (In.) | 1.44 |
Barrel Length (mm) | 36.6 |
Outer Diameter (mm) | 20.57 |
Overall Length (In.) | 3.26 |
Tongue Width (In.) | 1.19 |
Inside Diameter (In.) | 0.65 |
Copper Code Conductor Size (kcmil) | 300 |
Wire Strip Length (In.) | 37257 |
Stud Hole Size (mm) | 15.9 |
Inside Diameter (mm) | 16.51 |
Wire Strip Length (mm) | 38.1 |
Outer Diameter (In.) | 0.81 |
Overall Length (mm) | 82.8 |
Description
Copper Compression Lug, 1 Hole, 300 kcmil, 5/8 (15.9mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- NVENT HOFFMAN Panels, fits 125x80mm, Steel (CCAP128)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 63Amp Iec (GV2ME103)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- Panduit Lugs & Split Bolts