Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 300 kcmi
Mfr # LCA300-12F-X
Zoro # G2783684
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.8"
- Color Code White
- Overall Length 2.18 in
- Features Corrosion Resistant, 90° Angled Connector
- Maximum Voltage (kV) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA300-12F-X
- Zoro # G2783684
- UPC # 7498386961
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.8" |
Overall Length | 2.18 in |
Copper Code Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 30.2 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (mm) | 36.6 |
Barrel Length (In.) | 1.44 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (In.) | 1.19 |
Overall Length (In.) | 2.18 |
Overall Length (mm) | 55.4 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Description
Copper Compression Lug, 1 Hole, 300 kcmil, 1/2 (12.7mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- SQUARE D Load Center, QO, 24 Spaces, 150A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M150P)
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- Panduit Compression Lugs