Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-14-X
Mfr # LCAN3/0-14-X
Zoro # G2792300
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2"
- Color Code Orange
- Overall Length 2.28 in
- Features Angled Connector, Corrosion Resistant
- Barrel Length (mm) 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN3/0-14-X
- Zoro # G2792300
- UPC # 7498360337
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.2" |
Overall Length | 2.28 in |
Barrel Length (mm) | 29 |
Tongue Width (In.) | 0.64 |
Barrel Length (In.) | 1.14 |
Copper Code Conductor Size (AWG) | 36586 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 69.6 |
Wire Strip Length (In.) | 1.19 |
Wire Strip Length (mm) | 30.2 |
Stud Hole Size (In.) | 44930 |
Tongue Width (mm) | 16.3 |
Overall Length (In.) | 2.28 |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, 1/4 (6.4mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Lever, Roller, 1NC/1NO, 10A @125V AC, Actuator Location: Side (RCL-301)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT262CL-ORANGE)
- GE CURRENT Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Aluminum (865794)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- Panduit Compression Lugs