Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG
Mfr # LCAX3/0-56F-X
Zoro # G2787227
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Orange
- Overall Length 1.77 in
- Features Corrosion Resistant, 90° Angled Connector
- Wire Strip Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-56F-X
- Zoro # G2787227
- UPC # 7498343550
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 1.77 in |
Wire Strip Length (In.) | 1 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (mm) | 7.9 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 45062 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 0.91 |
Copper Code Conductor Size (AWG) | 36586 |
Overall Length (In.) | 1.77 |
Wire Strip Length (mm) | 25.4 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (mm) | 45 |
Tongue Width (mm) | 26.9 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG Flex, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- EATON Overload Relay, 20 to 100A, Class 10/20/30 (XTOE100GCSS)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- Panduit Lugs & Split Bolts