Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 Awg
Mfr # LCAX3/0-38H-X
Zoro # G304858236
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Orange
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Overall Length 1.85 in
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-38H-X
- Zoro # G304858236
- UPC # 7498343552
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 1.85 in |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Overall Length (In.) | 1.85 |
Barrel Length (In.) | 0.91 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (In.) | 1.06 |
Copper Code Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (In.) | 1 |
Overall Length (mm) | 47 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
Barrel Length (mm) | 23.1 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 44993 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Description
One-hole, flex lug, 3/0 AWG wire, 3/8 stud hole, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-100)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA36A3)
- Panduit Lugs & Split Bolts