Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 Awg
Mfr # LCAX3/0-12F-X
Zoro # G604858240
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Orange
- Barrel Length 0.91
- Overall Length 2.07 in
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX3/0-12F-X
- Zoro # G604858240
- UPC # 7498343556
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 0.91 |
Overall Length | 2.07 in |
Overall Length (In.) | 2.07 |
Class G Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (In.) | 1.06 |
Overall Length (mm) | 52.6 |
Class K Copper Flex Conductor Size (AWG) | 36586 |
DLO Copper Flex Conductor Size (AWG) | 36586 |
Wire Strip Length (mm) | 25.4 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (In.) | 1 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 0.91 |
Class M Copper Flex Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 23.1 |
Class I Copper Flex Conductor Size (AWG) | 36586 |
Class H Copper Flex Conductor Size (AWG) | 36586 |
Tongue Width (mm) | 26.9 |
Description
One-hole, flex lug, 3/0 AWG wire, 1/2 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-6/U, Black (C5886.31.01)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- EATON Non-Illum Push Button Operator, Green (E34PB3)
- SQUARE D Control Transformer, 75 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T75D19)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCD1/0-12-X)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- Panduit Lugs & Split Bolts