Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG,
Mfr # LCA3/0-56H-X
Zoro # G2784025
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9"
- Color Code Orange
- Overall Length 1.9 in
- Features Corrosion Resistant, 45° Angled Connector
- Overall Length (mm) 48.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA3/0-56H-X
- Zoro # G2784025
- UPC # 7498355857
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.9" |
Overall Length | 1.9 in |
Overall Length (mm) | 48.3 |
Wire Strip Length (In.) | 42372 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.96 |
Overall Length (In.) | 1.9 |
Barrel Length (In.) | 1.14 |
Wire Strip Length (mm) | 30.2 |
Outer Diameter (mm) | 16.25 |
Stud Hole Size (In.) | 45062 |
Copper Code Conductor Size (AWG) | 36586 |
Inside Diameter (In.) | 0.51 |
Inside Diameter (mm) | 12.95 |
Barrel Length (mm) | 29 |
Tongue Width (mm) | 24.4 |
Outer Diameter (In.) | 0.64 |
Outside Diameter Inches | 0.64 in |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG, 5/16 (7.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 3/4In (UNY75NR-A)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Replacement for Panduit Lcb2-14-q (LCB2-14-Q PANDUIT)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- Panduit Lugs & Split Bolts