Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG,
Mfr # LCA3/0-56F-X
Zoro # G2780735
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.4"
- Color Code Orange
- Overall Length 1.67 in
- Features 90° Angled Connector, Corrosion Resistant
- Barrel Length (mm) 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA3/0-56F-X
- Zoro # G2780735
- UPC # 7498355929
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.4" |
Overall Length | 1.67 in |
Barrel Length (mm) | 29 |
Stud Hole Size (In.) | 45062 |
Wire Strip Length (mm) | 30.2 |
Overall Length (In.) | 1.67 |
Overall Length (mm) | 42.4 |
Wire Strip Length (In.) | 1.19 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (In.) | 0.96 |
Barrel Length (In.) | 1.14 |
Tongue Width (mm) | 24.4 |
Copper Code Conductor Size (AWG) | 36586 |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG, 5/16 (7.9mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (KLDR03.5)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- Panduit Lugs & Split Bolts