Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG,
Mfr # LCA3/0-38H-X
Zoro # G2786070
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.9"
- Color Code Orange
- Overall Length 1.96 in
- Features 45° Angled Connector, Corrosion Resistant
- Tongue Angle 45°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA3/0-38H-X
- Zoro # G2786070
- UPC # 7498355858
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.9" |
Overall Length | 1.96 in |
Wire Strip Length (In.) | 1.19 |
Tongue Width (mm) | 24.4 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 36586 |
Barrel Length (In.) | 1.14 |
Tongue Width (In.) | 0.96 |
Wire Strip Length (mm) | 30.2 |
Overall Length (mm) | 49.8 |
Overall Length (In.) | 1.96 |
Barrel Length (mm) | 29 |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG, 3/8 (9.5mm) Stud, 45° Bent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- SQUARE D Neutral Lug Kit (LK70AN)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS43BH13)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- Panduit Compression Lugs