Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 3/0 AWG,
Mfr # LCA3/0-12F-X
Zoro # G2784530
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.7"
- Color Code Orange
- Overall Length 1.98 in
- Features 90° Angled Connector, Corrosion Resistant
- Tongue Angle 90°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA3/0-12F-X
- Zoro # G2784530
- UPC # 7498355932
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 3.7" |
Overall Length | 1.98 in |
Wire Strip Length (In.) | 1.19 |
Wire Strip Length (mm) | 30.2 |
Barrel Length (mm) | 29 |
Tongue Width (In.) | 0.96 |
Barrel Length (In.) | 1.14 |
Overall Length (mm) | 50.3 |
Overall Length (In.) | 1.98 |
Copper Conductor Size (AWG) | 36586 |
Stud Hole Size (In.) | 42.767 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 24.4 |
Copper Conductor Size (kcmil) | 168 |
Description
Copper Compression Lug, 1 Hole, 3/0 AWG, 1/2 (12.7mm) Stud, 90° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL E-Z Jack Termination Tool, Cat 3, Cat 5e and Cat 6 E-Z Jacks (AT110EZ)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- Panduit Lugs & Split Bolts