Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 kcmi
Mfr # LCAXN250-12-X
Zoro # G2789187
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.12 in
- Features Angled Connector
- Tongue Thickness (mm) 5.3
- Stud Hole Size (mm) 12.7
- Tongue Width (In.) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAXN250-12-X
- Zoro # G2789187
- UPC # 61305625873
- Country of Origin India
- Category Compression Lugs
Dimensions
Overall Length | 3.12 in |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.88 |
Barrel Length (In.) | 1.44 |
Tongue Width (mm) | 22.3 |
Wire Strip Length (In.) | 1.5 |
Overall Length (mm) | 79.2 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 38.1 |
Overall Length (In.) | 3.12 |
Barrel Length (mm) | 36.5 |
Details
Features | Angled Connector |
Tongue Thickness (mm) | 5.3 |
Tongue Angle | Straight |
Tongue Thickness (In.) | 0.21 |
Product Type | Copper Compression Connectors - Lugs |
Product Material | Copper |
Connector Plating | Tin |
Product Name | Terminal Connector |
Connector Details | 1 x Barrel Plug |
Product Class | Wire Termination |
Barrel Type | Standard Barrel Length With Inspection Window |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- STA-KON Butt Splice Connector, 22-18 AWG, PK100 (2A-18)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- Panduit Compression Lugs