Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCAX250-58-X
Zoro # G504858333
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tongue Style Standard
- Tongue Width - Wire Connector 1.28
- Overall Length 2.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX250-58-X
- Zoro # G504858333
- UPC # 7498343576
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.28 |
Overall Length | 2.89 in |
Barrel Length | 1.03 |
Copper Code Conductor Size (kcmil) | 250 |
Overall Length (In.) | 2.89 |
Barrel Length (mm) | 26.2 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 45054 |
Tongue Width (mm) | 32.5 |
Wire Strip Length (mm) | 27 |
Tongue Width (In.) | 1.28 |
Overall Length (mm) | 73.4 |
Stud Hole Size (mm) | 15.9 |
Description
One-hole, flex lug, 250 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- Panduit Lugs & Split Bolts