Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCAX250-56-X
Zoro # G304858359
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tongue Style Standard
- Hole Center to Center 44697
- Barrel Length 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX250-56-X
- Zoro # G304858359
- UPC # 7498344769
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.03 |
Tongue Width - Wire Connector | 1.28 |
Overall Length | 2.57 in |
Overall Length (mm) | 65.3 |
Barrel Length (mm) | 26.2 |
Wire Strip Length (mm) | 27 |
Tongue Width (In.) | 1.28 |
Overall Length (In.) | 2.57 |
Stud Hole Size (In.) | 45062 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (In.) | 1.03 |
Description
One-hole, flex lug, 250 kcmil cable, 5/16 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Silver, Bus Bar Wire (16TCW)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1 to 2 HP (4901BI)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6420FV)
- Panduit Compression Lugs