Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCAX250-38H-X
Zoro # G404858358
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Overall Length 2.3 in
- Tongue Style Standard
- Hole Center to Center 44628
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX250-38H-X
- Zoro # G404858358
- UPC # 7498343571
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.3 in |
Barrel Length | 1.03 |
Tongue Width - Wire Connector | 1.28 |
Copper Code Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 2.3 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (mm) | 27 |
Tongue Width (mm) | 32.5 |
Barrel Length (mm) | 26.2 |
Overall Length (mm) | 58.4 |
Description
One-hole, flex lug, 250 kcmil cable, 3/8 stud hole, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lay in Lug, Aluminum, 14-4 AWG (LIAC4-22-C)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- Panduit Compression Lugs