Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCAX250-12H-X
Zoro # G004858376
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Barrel Length 1.03
- Tongue Style Standard
- Hole Center to Center 44563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAX250-12H-X
- Zoro # G004858376
- UPC # 7498343574
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Barrel Length | 1.03 |
Tongue Width - Wire Connector | 1.28 |
Overall Length | 2.41 in |
Barrel Length (mm) | 26.2 |
Copper Code Conductor Size (kcmil) | 250 |
Overall Length (In.) | 2.41 |
Overall Length (mm) | 61.2 |
Tongue Width (In.) | 1.28 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.03 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 27 |
Tongue Width (mm) | 32.5 |
Description
One-hole, flex lug, 250 kcmil cable, 1/2 stud hole, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Cable Tie Gun (CP-382)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307R)
- D-LINE Raceway, Half Round Mini, 6 ft. 7 In, White (US/R2D3015W/GR)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- Panduit Compression Lugs