Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCAX250-12F-X
Zoro # G604858400
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tool Type Tin-Plated Copper Compression Connectors - Lugs
- Hole Center to Center 44563
- Tongue Width - Wire Connector 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX250-12F-X
- Zoro # G604858400
- UPC # 7498343575
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.28 |
Overall Length | 2.24 in |
Barrel Length | 1.03 |
Overall Length (mm) | 56.9 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 27 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.03 |
Tongue Width (mm) | 32.5 |
Overall Length (In.) | 2.24 |
Copper Code Conductor Size (kcmil) | 250 |
Barrel Length (mm) | 26.2 |
Tongue Width (In.) | 1.28 |
Description
One-hole, flex lug, 250 kcmil cable, 1/2 stud hole., 90° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT274)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- CABLE WHOLESALE Telephone Cord Data RJ11 6P 4C Silver Satin Straight 50 foot (8101-64150)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- Panduit Lugs & Split Bolts