Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 kcmi
Mfr # LCAF250-12-X
Zoro # G2769194
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.4"
- Color Code White
- Overall Length 3.3 in
- Features Angled Connector, Corrosion Resistant
- Class K Copper Flex Conductor Size (kcmil) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF250-12-X
- Zoro # G2769194
- UPC # 7498355797
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 5.4" |
Overall Length | 3.3 in |
Class K Copper Flex Conductor Size (kcmil) | 250 |
Tongue Width (In.) | 1.28 |
Barrel Length (mm) | 42 |
Tongue Width (mm) | 32.5 |
Wire Strip Length (In.) | 1.75 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 3.3 |
Wire Strip Length (mm) | 44.5 |
Barrel Length (In.) | 1.65 |
Class M Copper Flex Conductor Size (kcmil) | 250 |
DLO Copper Flex Conductor Size (kcmil) | 262.6 |
Overall Length (mm) | 83.8 |
Stud Hole Size (mm) | 12.7 |
Description
Copper Compression Lug, 1 Hole, 250 kcmil, Flared Barrel, 1/2 (12.7mm) Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- BEST Keyswitch (1W7B3626)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12F-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- Panduit Compression Lugs