Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCA250-38H-X
Zoro # G004859298
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Tongue Width - Wire Connector 1.17
- Hole Center to Center 44628
- Standards C22.2 No. 65-13, 486A-486B File #E52164
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA250-38H-X
- Zoro # G004859298
- UPC # 7498355868
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Tongue Width - Wire Connector | 1.17 |
Barrel Length | 1.25 |
Overall Length | 2.13 in |
Stud Hole Size (mm) | 9.5 |
Tongue Width (In.) | 1.17 |
Copper Code Conductor Size (kcmil) | 250 |
Overall Length (mm) | 54.1 |
Barrel Length (In.) | 1.25 |
Wire Strip Length (In.) | 1.31 |
Tongue Width (mm) | 29.7 |
Wire Strip Length (mm) | 33.3 |
Barrel Length (mm) | 31.8 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 2.13 |
Description
One-hole, standard barrel with window lug, 250 kcmil cable, 45° angle tongue, 3/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Red (HS378-RD)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCB1/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM6E14)
- Panduit Compression Lugs