Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 250 Kcmi
Mfr # LCA250-12H-X
Zoro # G504859378
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Yellow
- Overall Length 2.36 in
- Tongue Width - Wire Connector 1.17
- Tongue Style Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA250-12H-X
- Zoro # G504859378
- UPC # 7498355869
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Overall Length | 2.36 in |
Tongue Width - Wire Connector | 1.17 |
Barrel Length | 1.25 |
Copper Conductor Size (kcmil) | 250 |
Barrel Length (mm) | 31.8 |
Overall Length (mm) | 59.9 |
Wire Strip Length (mm) | 33.3 |
Wire Strip Length (In.) | 1.31 |
Overall Length (In.) | 2.36 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.17 |
Tongue Width (mm) | 29.7 |
Stud Hole Size (mm) | 12.7 |
Maximum Wire Size (AWG) | 35 |
Barrel Length (In.) | 1.25 |
Copper Code Conductor Size (kcmil) | 250 |
Description
One-hole, standard barrel with window lug, 250 kcmil cable, 45° angle tongue, 1/2 stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- Panduit Compression Lugs