Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 2/0 AWG,
Mfr # LCA2/0-56H-X
Zoro # G2790605
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2"
- Color Code Black
- Overall Length 1.77 in
- Features 45° Angled Connector, Corrosion Resistant
- Overall Length (In.) 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCA2/0-56H-X
- Zoro # G2790605
- UPC # 7498355852
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2" |
Overall Length | 1.77 in |
Overall Length (In.) | 1.77 |
Barrel Length (mm) | 24.9 |
Overall Length (mm) | 45 |
Stud Hole Size (In.) | 45062 |
Wire Strip Length (mm) | 27 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 1.06 |
Barrel Length (In.) | 0.98 |
Tongue Width (In.) | 0.85 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (mm) | 7.9 |
Description
Copper Compression Lug, 1 Hole, 2/0 AWG, 5/16 (7.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flexible Copper Braid, 18 In (BE18)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT22QSWKIT001)
- GE Magnetic Coil, 115-120V, NEMA Sz 2 (15D22G002)
- AAON TRANS 75VA440480V24V (G100040)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-56-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCDX4/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- Panduit Lugs & Split Bolts