Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, 2/0 AWG,
Mfr # LCA2/0-14H-X
Zoro # G2795058
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.2"
- Color Code Black
- Overall Length 1.77 in
- Features Corrosion Resistant, 45° Angled Connector
- Wire Strip Length (mm) 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-14H-X
- Zoro # G2795058
- UPC # 7498355851
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.2" |
Overall Length | 1.77 in |
Wire Strip Length (mm) | 27 |
Wire Strip Length (In.) | 1.06 |
Barrel Length (In.) | 0.98 |
Tongue Width (mm) | 21.6 |
Barrel Length (mm) | 24.9 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.85 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Overall Length (mm) | 45 |
Overall Length (In.) | 1.77 |
Description
Copper Compression Lug, 1 Hole, 2/0 AWG, 1/4 (6.4mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- SQUARE D Thermal Unit, 28.2 to 30.0A (CC42.7)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C373)
- Panduit Lugs & Split Bolts