Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 AWG, Narrow Tongue, LCAN2-10-Q
Mfr # LCAN2-10-Q
Zoro # G2795189
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Color Code Brown
- Overall Length 1.67 in
- Features Corrosion Resistant, Angled Connector
- Barrel Length (In.) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN2-10-Q
- Zoro # G2795189
- UPC # 7498344488
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 2.6" |
Overall Length | 1.67 in |
Barrel Length (In.) | 0.88 |
Overall Length (mm) | 42.4 |
Wire Strip Length (mm) | 23.8 |
Overall Length (In.) | 1.67 |
Tongue Width (mm) | 10.7 |
Stud Hole Size (In.) | 0.19 |
Barrel Length (mm) | 22.4 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (In.) | 0.42 |
Description
Copper Compression Lug, 1 Hole, #2 AWG, Narrow Tongue, #10 (4.8mm) Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI IV (GFWT2-I)
- RACO Insulated Connector, 1 In., Malleable Iron (3564)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- Panduit Lugs & Split Bolts