Shop All Compression Lugs
Panduit
Copper Compression Lug, 1 Hole, #2 AWG,
Mfr # LCA2-56H-Q
Zoro # G2795085
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.4"
- Color Code Brown
- Overall Length 1.61 in
- Features 45° Angled Connector, Corrosion Resistant
- Tongue Width (In.) 0.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2-56H-Q
- Zoro # G2795085
- UPC # 7498355827
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Length | 1.4" |
Overall Length | 1.61 in |
Tongue Width (In.) | 0.66 |
Overall Length (In.) | 1.61 |
Tongue Width (mm) | 16.8 |
Overall Length (mm) | 40.9 |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.88 |
Stud Hole Size (mm) | 7.9 |
Barrel Length (mm) | 22.4 |
Wire Strip Length (mm) | 23.8 |
Copper Code Conductor Size (AWG) | 2 |
Description
Copper Compression Lug, 1 Hole, #2 AWG, 5/16 (7.9mm) Stud, 45° Bent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Mms Aux Side Mount 1No+1Nc (MMS-LX-11)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Copper Compression Ctap'S, Heavy Duty, # (CTAP2-4-Q)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- Panduit Lugs & Split Bolts